Zoro Homepage

Titanium Plate Grade 2

  • Mfr # 12675_36_48

  • Zoro # G508564988


product price: $3,275.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.019 in
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12675_36_48
Zoro #
G508564988
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.019 in
Overall Length
4 ft
Overall Width
36 in

Details

Item
Grade 2 Titanium Plate
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.012 in
Material Grade
Grade 2
Yield Strength
49,300 psi
Heat Treatment
Tempered
Brinell Hardness
180
Tensile Strength
62,400 psi
System of Measurement
Inch
Heat Treatable
Yes
Rockwell Hardness
B89
Includes Material Certificate
Yes
Tolerance Rating
Tight
Appearance
Metallic
Fabrication
Hot Rolled
Mechanical Finish
Mill
Shape
Plate

Description

Grade 2 Titanium Plate, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Shape Plate, Thickness 0.019 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.012 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.