Titanium Plate Grade 2
Mfr # 12679_12_48
Zoro # G208565070
product price: $3,178.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.625 in
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.055 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12679_12_48
Zoro #
G208565070
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.625 in
Overall Width
12 in
Overall Length
4 ft
Details
Item
Grade 2 Titanium Plate
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.055 in
Material
Titanium
Heat Treatable
Yes
Tolerance Rating
Tight
Appearance
Metallic
Mechanical Finish
Mill
Brinell Hardness
180
Yield Strength
49,300 psi
Heat Treatment
Tempered
Shape
Plate
Rockwell Hardness
B89
Includes Material Certificate
Yes
Tensile Strength
62,400 psi
Material Grade
Grade 2
System of Measurement
Inch
Fabrication
Hot Rolled
Description
Grade 2 Titanium Plate, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Shape Plate, Thickness 0.625 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.055 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.