Zoro Homepage

Titanium Plate Grade 2

  • Mfr # 12681_12_36

  • Zoro # G308564980


product price: $3,041.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.875 in
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12681_12_36
Zoro #
G308564980
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Grade 2 Titanium Plate
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.060 in
Heat Treatment
Tempered
Includes Material Certificate
Yes
Material Grade
Grade 2
Fabrication
Hot Rolled
Rockwell Hardness
B89
Mechanical Finish
Mill
Yield Strength
49,300 psi
Appearance
Metallic
Brinell Hardness
180
Heat Treatable
Yes
System of Measurement
Inch
Tensile Strength
62,400 psi
Shape
Plate
Tolerance Rating
Tight

Description

Grade 2 Titanium Plate, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Shape Plate, Thickness 0.875 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.060 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.