Zoro Homepage

Titanium Sheet Grade 2

  • Mfr # 10593_24_48

  • Zoro # G608565090


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.093 in
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10593_24_48
Zoro #
G608565090
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.093 in
Overall Length
4 ft
Overall Width
24 in

Details

Item
Grade 2 Titanium Sheet
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.006 in
Heat Treatment
Tempered
Appearance
Metallic
Tensile Strength
62,400 psi
Yield Strength
49,300 psi
System of Measurement
Inch
Shape
Sheet
Rockwell Hardness
B89
Heat Treatable
Yes
Fabrication
Hot Rolled
Brinell Hardness
180
Material Grade
Grade 2
Tolerance Rating
Tight
Includes Material Certificate
Yes
Mechanical Finish
Mill

Description

Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Shape Sheet, Thickness 0.093 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.006 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.