Titanium Sheet Grade 2
Mfr # 10593_36_36
Zoro # G708565082
product price: $1,425.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.093 in
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.006 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10593_36_36
Zoro #
G708565082
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.093 in
Overall Width
36 in
Overall Length
36 in
Details
Item
Grade 2 Titanium Sheet
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.006 in
Material
Titanium
Tolerance Rating
Tight
Brinell Hardness
180
Heat Treatment
Tempered
Fabrication
Hot Rolled
Heat Treatable
Yes
Yield Strength
49,300 psi
Tensile Strength
62,400 psi
Mechanical Finish
Mill
Includes Material Certificate
Yes
Material Grade
Grade 2
System of Measurement
Inch
Rockwell Hardness
B89
Shape
Sheet
Appearance
Metallic
Description
Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 36 in, Overall Width 36 in, Shape Sheet, Thickness 0.093 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.006 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.