Titanium Sheet Grade 2
Mfr # 10593_36_48
Zoro # G508565138
product price: $1,905.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.093 in
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.006 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10593_36_48
Zoro #
G508565138
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.093 in
Overall Width
36 in
Overall Length
4 ft
Details
Item
Grade 2 Titanium Sheet
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.006 in
Material
Titanium
Shape
Sheet
Includes Material Certificate
Yes
System of Measurement
Inch
Heat Treatment
Tempered
Rockwell Hardness
B89
Heat Treatable
Yes
Material Grade
Grade 2
Tolerance Rating
Tight
Appearance
Metallic
Brinell Hardness
180
Fabrication
Hot Rolled
Yield Strength
49,300 psi
Tensile Strength
62,400 psi
Mechanical Finish
Mill
Description
Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Shape Sheet, Thickness 0.093 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.006 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.