Zoro Homepage

Titanium Sheet Grade 2

  • Mfr # 10593_48_48

  • Zoro # G808565128


product price: $2,535.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.093 in
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10593_48_48
Zoro #
G808565128
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.093 in
Overall Width
4 ft
Overall Length
4 ft

Details

Item
Grade 2 Titanium Sheet
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.006 in
Tolerance Rating
Tight
Brinell Hardness
180
Tensile Strength
62,400 psi
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Yes
Fabrication
Hot Rolled
Material Grade
Grade 2
Rockwell Hardness
B89
Yield Strength
49,300 psi
Heat Treatment
Tempered
Includes Material Certificate
Yes
Appearance
Metallic
Shape
Sheet

Description

Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Shape Sheet, Thickness 0.093 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.006 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.