Titanium Sheet Grade 2
Mfr # 12626_12_48
Zoro # G608565113
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.028 in
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.004 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12626_12_48
Zoro #
G608565113
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.028 in
Overall Length
4 ft
Overall Width
12 in
Details
Item
Grade 2 Titanium Sheet
Temper
T6
Standards
ASTM B265
Thickness Tolerance
+/-0.004 in
Material
Titanium
Tensile Strength
62,400 psi
System of Measurement
Inch
Rockwell Hardness
B89
Heat Treatment
Tempered
Tolerance Rating
Tight
Appearance
Metallic
Mechanical Finish
Mill
Fabrication
Hot Rolled
Shape
Sheet
Material Grade
Grade 2
Heat Treatable
Yes
Brinell Hardness
180
Yield Strength
49,300 psi
Includes Material Certificate
Yes
Description
Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Shape Sheet, Thickness 0.028 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.004 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.