Zoro Homepage

Titanium Sheet Grade 2

  • Mfr # 12626_24_48

  • Zoro # G608565144


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.028 in
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12626_24_48
Zoro #
G608565144
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.028 in
Overall Length
4 ft
Overall Width
24 in

Details

Item
Grade 2 Titanium Sheet
Temper
T6
Standards
ASTM B265
Material
Titanium
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Tensile Strength
62,400 psi
Tolerance Rating
Tight
Fabrication
Hot Rolled
Rockwell Hardness
B89
Heat Treatable
Yes
Shape
Sheet
Mechanical Finish
Mill
Appearance
Metallic
Material Grade
Grade 2
Yield Strength
49,300 psi
Heat Treatment
Tempered
Brinell Hardness
180
Includes Material Certificate
Yes

Description

Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Shape Sheet, Thickness 0.028 in, Tolerance Rating Tight, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.004 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Heat Treatable Yes, Heat Treatment Tempered, Temper T6, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.