Shop ZORO SELECT
See all product information
Create Account
Titanium Spacer
Mfr # 0106822
Zoro # G022580082
product price:Â
$
11.79
/ea
Key Features
Outside Diameter
1/2 in
Material
Titanium
Wire Rope Length
1/4 in
Inside Diameter
0.252 in
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0106822
- Zoro #
- G022580082
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1/4 in
- Inside Diameter
- 0.252 in
- For Screw Size
- 1/4 in
- Overall Length
- 1/4 in
Details
- Material
- Titanium
- Item
- Titanium Spacer
- Material Grade/Class
- Grade 2
- Spacer Type
- Round
- System of Measurement
- Inch
- Finish
- Plain
Description
Titanium Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1/4 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Color Not Applicable