Titanium Spacer

  • Mfr # 0106839

  • Zoro # G922580953


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0106839
Zoro #
G922580953
UPC #
-
Country of Origin
Multiple

Description

Titanium Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/8 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Color Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products