Shop ZORO SELECT
See all product information
Create Account
Titanium Spacer
Mfr # 0106841
Zoro # G722581723
product price:Â $4.59
/ea
Sold in multiples of 3 for $13.77
Key Features
Inside Diameter
0.115 in
Outside Diameter
3/16 in
Spacer Type
Round
Wire Rope Length
1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0106841
- Zoro #
- G722581723
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 0.115 in
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 1/4 in
- For Screw Size
- #4
- Overall Length
- 1/4 in
Details
- Spacer Type
- Round
- Item
- Titanium Spacer
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Finish
- Plain
- Material
- Titanium
Description
Titanium Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/4 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.