Shop ZORO SELECT
See all product information
Create Account
Titanium Spacer
Mfr # 0106871
Zoro # G022580204
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Outside Diameter
5/16 in
Wire Rope Length
1/8 in
Finish
Plain
Inside Diameter
0.192 in
For Screw Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0106871
- Zoro #
- G022580204
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 5/16 in
- Wire Rope Length
- 1/8 in
- Inside Diameter
- 0.192 in
- For Screw Size
- #10
- Overall Length
- 1/8 in
Details
- Finish
- Plain
- Material Grade/Class
- Grade 2
- Item
- Titanium Spacer
- Material
- Titanium
- Spacer Type
- Round
- System of Measurement
- Inch
Description
Titanium Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1/8 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.