TL Bushing, 1008, 13/16in B Dia, 0.875in L
Mfr # 1008X13/16
Zoro # G410985352
product price: $9.89
/eaKey Features
Bore Bushing Series
1008
Length
0.875 in
Keyway Height
1/16 in
Bolt Circle Diameter
1.33 in
Flange Type
Flangeless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008X13/16
Zoro #
G410985352
UPC #
00195057289758
Country of Origin
China
Dimensions
Length
0.875 in
Keyway Height
1/16 in
Bolt Circle Diameter
1.33 in
Overall Diameter
1.375 in
Bore Diameter
13/16 in
Keyway Width
3/16 in
Details
Bore Bushing Series
1008
Flange Type
Flangeless
Material
Steel
Taper
8 Degrees
System of Measurement
Inch
Fastener Tightening Torque Capacity
1,200 in-lb
Item
Taper Lock Bushing
Bushing Type
Taper Lock
Includes
(2) Set Screws
For Shaft Type
Keyed
Maximum Torque
1,200 in-lb
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 13/16 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.