Zoro Homepage

TL Bushing, 1008, 14 mm B Dia, 0.875 in L

  • Mfr # 1008X14MM

  • Zoro # G410985376


product price: $9.89
/ea

Key Features

Bore Bushing Series
1008
Length
0.875 in
Taper
8 Degrees
Material
Steel
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008X14MM
Zoro #
G410985376
UPC #
00195057006324
Country of Origin
China

Dimensions

Length
0.875 in
Bore Diameter
14 mm
Bolt Circle Diameter
1.33 in
Overall Diameter
1.375 in
Keyway Height
2.4 mm
Keyway Width
5 mm

Details

Bore Bushing Series
1008
Taper
8 Degrees
Material
Steel
Includes
(2) Set Screws
System of Measurement
Metric
Flange Type
Flangeless
Bushing Type
Taper Lock
Fastener Tightening Torque Capacity
1,200 in-lb
Item
Taper Lock Bushing
Maximum Torque
1,200 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 14 mm, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 1,200 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.