TL Bushing, 1108, 14 mm B Dia, 0.875 in L
Mfr # 1108X14MM
Zoro # G110984709
product price: $10.79
/eaKey Features
Bore Bushing Series
1108
Length
0.875 in
System of Measurement
Metric
Material
Steel
Flange Type
Flangeless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108X14MM
Zoro #
G110984709
UPC #
00195057290044
Country of Origin
China
Dimensions
Length
0.875 in
Keyway Width
5 mm
Bore Diameter
14 mm
Keyway Height
2.4 mm
Overall Diameter
1.5 in
Bolt Circle Diameter
1.45 in
Details
Bore Bushing Series
1108
System of Measurement
Metric
Item
Taper Lock Bushing
Material
Steel
Flange Type
Flangeless
Bushing Type
Taper Lock
Taper
8 Degrees
Fastener Tightening Torque Capacity
1,300 in-lb
Includes
(2) Set Screws
For Shaft Type
Keyed
Maximum Torque
1,300 in-lb
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 14 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.