Zoro Homepage

TL Bushing, 1108, 25 mm B Dia, 0.875 in L

  • Mfr # 1108X25MM

  • Zoro # G010984540


product price: $10.79
/ea

Key Features

Bore Bushing Series
1108
Length
0.875 in
Bolt Circle Diameter
1.45 in
Bore Diameter
25 mm
Bushing Type
Taper Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108X25MM
Zoro #
G010984540
UPC #
00195057290174
Country of Origin
China

Dimensions

Length
0.875 in
Bolt Circle Diameter
1.45 in
Bore Diameter
25 mm
Keyway Height
3.5 mm
Keyway Width
8 mm
Overall Diameter
1.5 in

Details

Bore Bushing Series
1108
Bushing Type
Taper Lock
Material
Steel
System of Measurement
Metric
Includes
(2) Set Screws
Fastener Tightening Torque Capacity
1,300 in-lb
Item
Taper Lock Bushing
Taper
8 Degrees
Flange Type
Flangeless
Maximum Torque
1,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 25 mm, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.