Zoro Homepage

TL Bushing, 1108, 9/16 in B Dia, 0.875 in L

  • Mfr # 1108X9/16

  • Zoro # G110984679


product price: $10.79
/ea

Key Features

Bore Bushing Series
1108
Length
0.875 in
Overall Diameter
1.5 in
Keyway Width
1/8 in
Keyway Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108X9/16
Zoro #
G110984679
UPC #
00195057289857
Country of Origin
China

Dimensions

Length
0.875 in
Overall Diameter
1.5 in
Keyway Width
1/8 in
Keyway Height
1/16 in
Bore Diameter
9/16 in
Bolt Circle Diameter
1.45 in

Details

Bore Bushing Series
1108
Taper
8 Degrees
System of Measurement
Inch
Includes
(2) Set Screws
Fastener Tightening Torque Capacity
1,300 in-lb
Material
Steel
Flange Type
Flangeless
Item
Taper Lock Bushing
Bushing Type
Taper Lock
Maximum Torque
1,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 9/16 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 1,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.