Zoro Homepage

TL Bushing, 1210, 18 mm B Dia, 1 in L

  • Mfr # 1210X18MM

  • Zoro # G310984523


product price: $16.19
/ea

Key Features

Bore Bushing Series
1210
Length
1 in
Bore Diameter
18 mm
Flange Type
Flangeless
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210X18MM
Zoro #
G310984523
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Bore Diameter
18 mm
Bolt Circle Diameter
1.75 in
Keyway Height
2.9 mm
Keyway Width
6 mm
Overall Diameter
1.875 in

Details

Bore Bushing Series
1210
Flange Type
Flangeless
System of Measurement
Metric
Bushing Type
Taper Lock
Material
Steel
Item
Taper Lock Bushing
Taper
8 Degrees
Includes
(2) Set Screws
Maximum Torque
3,600 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 18 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.