Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TL Bushing, 1210, 20 mm B Dia, 1 in L

  • Mfr # 1210X20MM

  • Zoro # G510984477


product price: $16.19
/ea

Key Features

Bore Bushing Series
1210
Length
1 in
Taper
8 Degrees
Bushing Type
Taper Lock
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210X20MM
Zoro #
G510984477
UPC #
00195057290471
Country of Origin
China

Dimensions

Length
1 in
Keyway Width
6 mm
Keyway Height
2.9 mm
Bolt Circle Diameter
1.75 in
Overall Diameter
1.875 in
Bore Diameter
20 mm

Details

Bore Bushing Series
1210
Taper
8 Degrees
Bushing Type
Taper Lock
Includes
(2) Set Screws
Flange Type
Flangeless
Fastener Tightening Torque Capacity
3,600 in-lb
Material
Steel
System of Measurement
Metric
Item
Taper Lock Bushing
Maximum Torque
3,600 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 20 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 3,600 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.