Zoro Homepage

TL Bushing, 1210, 22 mm B Dia, 1 in L

  • Mfr # 1210X22MM

  • Zoro # G310984479


product price: $16.19
/ea

Key Features

Bore Bushing Series
1210
Length
1 in
Taper
8 Degrees
Bushing Type
Taper Lock
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210X22MM
Zoro #
G310984479
UPC #
00195057565258
Country of Origin
China

Dimensions

Length
1 in
Bore Diameter
22 mm
Overall Diameter
1.875 in
Bolt Circle Diameter
1.75 in
Keyway Height
2.9 mm
Keyway Width
6 mm

Details

Bore Bushing Series
1210
Taper
8 Degrees
Bushing Type
Taper Lock
Material
Steel
Item
Taper Lock Bushing
Flange Type
Flangeless
System of Measurement
Metric
Includes
(2) Set Screws
For Shaft Type
Keyed
Maximum Torque
3,600 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 22 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.