TL Bushing, 1210, 28 mm B Dia, 1 in L
Mfr # 1210X28MM
Zoro # G710984635
product price: $16.19
/eaKey Features
Bore Bushing Series
1210
Length
1 in
Bore Diameter
28 mm
Overall Diameter
1.875 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210X28MM
Zoro #
G710984635
UPC #
00195057290532
Country of Origin
China
Dimensions
Length
1 in
Bore Diameter
28 mm
Overall Diameter
1.875 in
Keyway Height
3.5 mm
Keyway Width
8 mm
Bolt Circle Diameter
1.75 in
Details
Bore Bushing Series
1210
Material
Steel
System of Measurement
Metric
Includes
(2) Set Screws
Fastener Tightening Torque Capacity
3,600 in-lb
Taper
8 Degrees
Item
Taper Lock Bushing
Bushing Type
Taper Lock
Flange Type
Flangeless
For Shaft Type
Keyed
Maximum Torque
3,600 in-lb
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 28 mm, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 3,600 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.