TL Bushing, 1215, 1 1/8 in B Dia, 1.5 in L
Mfr # 1215X1-1/8
Zoro # G510984705
product price: $19.19
/eaKey Features
Bore Bushing Series
1215
Length
1.5 in
Bolt Circle Diameter
1.75 in
Flange Type
Flangeless
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215X1-1/8
Zoro #
G510984705
UPC #
00195057290679
Country of Origin
China
Dimensions
Length
1.5 in
Bolt Circle Diameter
1.75 in
Overall Diameter
1.875 in
Keyway Height
1/8 in
Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Details
Bore Bushing Series
1215
Flange Type
Flangeless
System of Measurement
Inch
Material
Steel
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
3,550 in-lb
Taper
8 Degrees
Includes
(2) Set Screws
Bushing Type
Taper Lock
Maximum Torque
3,550 in-lb
For Shaft Type
Keyed
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 1 1/8 in, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 3,550 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.