Zoro Homepage

TL Bushing, 1215, 3/4 in B Dia, 1.5 in L

  • Mfr # 1215X3/4

  • Zoro # G410984577


product price: $19.19
/ea

Key Features

Bore Bushing Series
1215
Length
1.5 in
Bushing Type
Taper Lock
Includes
(2) Set Screws
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215X3/4
Zoro #
G410984577
UPC #
00195057290617
Country of Origin
China

Dimensions

Length
1.5 in
Overall Diameter
1.875 in
Keyway Height
1/16 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Bolt Circle Diameter
1.75 in

Details

Bore Bushing Series
1215
Bushing Type
Taper Lock
Includes
(2) Set Screws
System of Measurement
Inch
Material
Steel
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
3,550 in-lb
Taper
8 Degrees
Flange Type
Flangeless
Maximum Torque
3,550 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 3/4 in, Length 1.5 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 3,550 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.