TL Bushing, 1610, 1 11/16 in B Dia, 1 in L
Mfr # 1610X1-11/16
Zoro # G310984578
product price: $17.59
/eaKey Features
Bore Bushing Series
1610
Length
1 in
Includes
(2) Set Screws
Bolt Circle Diameter
2.13 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1610X1-11/16
Zoro #
G310984578
UPC #
00195057291225
Country of Origin
China
Dimensions
Length
1 in
Bolt Circle Diameter
2.13 in
Overall Diameter
2.25 in
Bore Diameter
1 11/16 in
Keyway Height
3/16 in
Keyway Width
3/8 in
Details
Bore Bushing Series
1610
Includes
(2) Set Screws
System of Measurement
Inch
Bushing Type
Taper Lock
Fastener Tightening Torque Capacity
4,300 in-lb
Taper
8 Degrees
Material
Steel
Item
Taper Lock Bushing
Flange Type
Flangeless
For Shaft Type
Keyed
Maximum Torque
4,300 in-lb
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 11/16 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.