Zoro Homepage

TL Bushing, 1610, 5/8 in B Dia, 1 in L

  • Mfr # 1610X5/8

  • Zoro # G810984382


product price: $17.59
/ea

Key Features

Bore Bushing Series
1610
Length
1 in
Keyway Width
3/16 in
Taper
8 Degrees
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610X5/8
Zoro #
G810984382
UPC #
00195057290938
Country of Origin
China

Dimensions

Length
1 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Bolt Circle Diameter
2.13 in
Keyway Height
1/16 in
Overall Diameter
2.25 in

Details

Bore Bushing Series
1610
Taper
8 Degrees
Includes
(2) Set Screws
Material
Steel
Item
Taper Lock Bushing
Flange Type
Flangeless
Fastener Tightening Torque Capacity
4,300 in-lb
Bushing Type
Taper Lock
System of Measurement
Inch
For Shaft Type
Keyed
Maximum Torque
4,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.