Zoro Homepage

TL Bushing, 2012, 1 1/16in B Dia, 1.25in L

  • Mfr # 2012X1-1/16

  • Zoro # G810984276


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
Material
Steel
Bore Diameter
1 1/16 in
Taper
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012X1-1/16
Zoro #
G810984276
UPC #
00195057291805
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
1 1/16 in
Bolt Circle Diameter
2.63 in
Keyway Height
1/8 in
Keyway Width
1/4 in
Overall Diameter
2.75 in

Details

Bore Bushing Series
2012
Item
Taper Lock Bushing
Material
Steel
Taper
8 Degrees
System of Measurement
Inch
Fastener Tightening Torque Capacity
7,150 in-lb
Includes
(2) Set Screws
Bushing Type
Taper Lock
Flange Type
Flangeless
For Shaft Type
Keyed
Maximum Torque
7,150 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 1/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.