TL Bushing, 2012, 1 13/16in B Dia, 1.25in L
Mfr # 2012X1-13/16
Zoro # G810984313
product price: $24.19
/eaKey Features
Bore Bushing Series
2012
Length
1.25 in
Keyway Height
1/4 in
Bore Diameter
1 13/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012X1-13/16
Zoro #
G810984313
UPC #
00195057292031
Country of Origin
China
Dimensions
Length
1.25 in
Keyway Height
1/4 in
Bore Diameter
1 13/16 in
Keyway Width
1/2 in
Overall Diameter
2.75 in
Bolt Circle Diameter
2.63 in
Details
Bore Bushing Series
2012
System of Measurement
Inch
Item
Taper Lock Bushing
Taper
8 Degrees
Bushing Type
Taper Lock
Material
Steel
Includes
(2) Set Screws
Fastener Tightening Torque Capacity
7,150 in-lb
Flange Type
Flangeless
Maximum Torque
7,150 in-lb
For Shaft Type
Keyed
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 13/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.