Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TL Bushing, 2012, 16 mm B Dia, 1.25 in L

  • Mfr # 2012X16MM

  • Zoro # G310985117


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
Material
Steel
Taper
8 Degrees
Fastener Tightening Torque Capacity
7,150 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012X16MM
Zoro #
G310985117
UPC #
00195057292130
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
16 mm
Keyway Height
2.4 mm
Bolt Circle Diameter
2.63 in
Keyway Width
5 mm
Overall Diameter
2.75 in

Details

Bore Bushing Series
2012
Material
Steel
Taper
8 Degrees
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
7,150 in-lb
Flange Type
Flangeless
Includes
(2) Set Screws
System of Measurement
Metric
Bushing Type
Taper Lock
For Shaft Type
Keyed
Maximum Torque
7,150 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 16 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.