Zoro Homepage

TL Bushing, 2012, 19 mm B Dia, 1.25 in L

  • Mfr # 2012X19MM

  • Zoro # G510985184


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
System of Measurement
Metric
Material
Steel
Bushing Type
Taper Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012X19MM
Zoro #
G510985184
UPC #
00195057292147
Country of Origin
China

Dimensions

Length
1.25 in
Overall Diameter
2.75 in
Bolt Circle Diameter
2.63 in
Bore Diameter
19 mm
Keyway Height
2.9 mm
Keyway Width
6 mm

Details

Bore Bushing Series
2012
System of Measurement
Metric
Material
Steel
Bushing Type
Taper Lock
Flange Type
Flangeless
Fastener Tightening Torque Capacity
7,150 in-lb
Taper
8 Degrees
Item
Taper Lock Bushing
Includes
(2) Set Screws
Maximum Torque
7,150 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 19 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.