Zoro Homepage

TL Bushing, 2012, 22 mm B Dia, 1.25 in L

  • Mfr # 2012X22MM

  • Zoro # G610985190


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
Taper
8 Degrees
Bolt Circle Diameter
2.63 in
Flange Type
Flangeless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012X22MM
Zoro #
G610985190
UPC #
00195057292178
Country of Origin
China

Dimensions

Length
1.25 in
Bolt Circle Diameter
2.63 in
Bore Diameter
22 mm
Keyway Height
2.9 mm
Keyway Width
6 mm
Overall Diameter
2.75 in

Details

Bore Bushing Series
2012
Taper
8 Degrees
Flange Type
Flangeless
System of Measurement
Metric
Includes
(2) Set Screws
Item
Taper Lock Bushing
Material
Steel
Fastener Tightening Torque Capacity
7,150 in-lb
Bushing Type
Taper Lock
For Shaft Type
Keyed
Maximum Torque
7,150 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 22 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.