Zoro Homepage

TL Bushing, 2012, 3/4 in B Dia, 1.25 in L

  • Mfr # 2012X3/4

  • Zoro # G510985085


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
System of Measurement
Inch
Bore Diameter
3/4 in
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012X3/4
Zoro #
G510985085
UPC #
00195057291706
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Keyway Height
1/16 in
Overall Diameter
2.75 in
Bolt Circle Diameter
2.63 in

Details

Bore Bushing Series
2012
System of Measurement
Inch
Item
Taper Lock Bushing
Includes
(2) Set Screws
Material
Steel
Flange Type
Flangeless
Bushing Type
Taper Lock
Fastener Tightening Torque Capacity
7,150 in-lb
Taper
8 Degrees
For Shaft Type
Keyed
Maximum Torque
7,150 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 3/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 7,150 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.