Zoro Homepage

TL Bushing, 2012, 38 mm B Dia, 1.25 in L

  • Mfr # 2012X38MM

  • Zoro # G310985230


product price: $24.19
/ea

Key Features

Bore Bushing Series
2012
Length
1.25 in
Taper
8 Degrees
Bore Diameter
38 mm
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012X38MM
Zoro #
G310985230
UPC #
00195057006492
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
38 mm
Overall Diameter
2.75 in
Bolt Circle Diameter
2.63 in
Keyway Width
10 mm
Keyway Height
3.5 mm

Details

Bore Bushing Series
2012
Taper
8 Degrees
Includes
(2) Set Screws
Item
Taper Lock Bushing
Flange Type
Flangeless
Material
Steel
System of Measurement
Metric
Bushing Type
Taper Lock
Maximum Torque
7,150 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 38 mm, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.