TL Bushing, 2517, 2 in B Dia, 1.75 in L
Mfr # 2517X2
Zoro # G010985424
product price: $37.69
/eaKey Features
Bore Bushing Series
2517
Length
1.75 in
Taper
8 Degrees
Keyway Width
1/2 in
Flange Type
Flangeless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2517X2
Zoro #
G010985424
UPC #
00195057292611
Country of Origin
China
Dimensions
Length
1.75 in
Keyway Width
1/2 in
Bore Diameter
2 in
Keyway Height
1/4 in
Bolt Circle Diameter
3.25 in
Overall Diameter
3.375 in
Details
Bore Bushing Series
2517
Taper
8 Degrees
Flange Type
Flangeless
Material
Steel
System of Measurement
Inch
Bushing Type
Taper Lock
Fastener Tightening Torque Capacity
11,300 in-lb
Item
Taper Lock Bushing
Includes
(2) Set Screws
Maximum Torque
11,300 in-lb
For Shaft Type
Keyed
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.