Zoro Homepage

TL Bushing, 2517, 25 mm B Dia, 1.75 in L

  • Mfr # 2517X25MM

  • Zoro # G510985467


product price: $37.69
/ea

Key Features

Bore Bushing Series
2517
Length
1.75 in
Flange Type
Flangeless
System of Measurement
Metric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517X25MM
Zoro #
G510985467
UPC #
00195057565333
Country of Origin
China

Dimensions

Length
1.75 in
Bore Diameter
25 mm
Bolt Circle Diameter
3.25 in
Overall Diameter
3.375 in
Keyway Height
3.5 mm
Keyway Width
8 mm

Details

Bore Bushing Series
2517
Flange Type
Flangeless
Item
Taper Lock Bushing
System of Measurement
Metric
Material
Steel
Taper
8 Degrees
Bushing Type
Taper Lock
Includes
(2) Set Screws
Fastener Tightening Torque Capacity
11,300 in-lb
For Shaft Type
Keyed
Maximum Torque
11,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 25 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.