Zoro Homepage

TL Bushing, 2517, 32 mm B Dia, 1.75 in L

  • Mfr # 2517X32MM

  • Zoro # G110985492


product price: $37.69
/ea

Key Features

Bore Bushing Series
2517
Length
1.75 in
Overall Diameter
3.375 in
Flange Type
Flangeless
Bushing Type
Taper Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517X32MM
Zoro #
G110985492
UPC #
00195057565340
Country of Origin
China

Dimensions

Length
1.75 in
Overall Diameter
3.375 in
Bore Diameter
32 mm
Bolt Circle Diameter
3.25 in
Keyway Height
3.5 mm
Keyway Width
10 mm

Details

Bore Bushing Series
2517
Item
Taper Lock Bushing
Flange Type
Flangeless
Bushing Type
Taper Lock
Taper
8 Degrees
System of Measurement
Metric
Fastener Tightening Torque Capacity
11,300 in-lb
Material
Steel
Includes
(2) Set Screws
For Shaft Type
Keyed
Maximum Torque
11,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 32 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.