Zoro Homepage

TL Bushing, 2517, 40 mm B Dia, 1.75 in L

  • Mfr # 2517X40MM

  • Zoro # G310985469


product price: $37.69
/ea

Key Features

Bore Bushing Series
2517
Length
1.75 in
Fastener Tightening Torque Capacity
11,300 in-lb
Bore Diameter
40 mm
Overall Diameter
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517X40MM
Zoro #
G310985469
UPC #
00195057292734
Country of Origin
China

Dimensions

Length
1.75 in
Bore Diameter
40 mm
Overall Diameter
3.375 in
Keyway Width
12 mm
Keyway Height
3.5 mm
Bolt Circle Diameter
3.25 in

Details

Bore Bushing Series
2517
Fastener Tightening Torque Capacity
11,300 in-lb
System of Measurement
Metric
Item
Taper Lock Bushing
Material
Steel
Flange Type
Flangeless
Bushing Type
Taper Lock
Includes
(2) Set Screws
Taper
8 Degrees
Maximum Torque
11,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 40 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.