Zoro Homepage

TL Bushing, 2517, 65 mm B Dia, 1.75 in L

  • Mfr # 2517X65MM

  • Zoro # G210985460


product price: $37.69
/ea

Key Features

Bore Bushing Series
2517
Length
1.75 in
Bushing Type
Taper Lock
Overall Diameter
3.375 in
Bolt Circle Diameter
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517X65MM
Zoro #
G210985460
UPC #
00195057292772
Country of Origin
China

Dimensions

Length
1.75 in
Overall Diameter
3.375 in
Bolt Circle Diameter
3.25 in
Keyway Width
18 mm
Bore Diameter
65 mm
Keyway Height
4.6 mm

Details

Bore Bushing Series
2517
Bushing Type
Taper Lock
System of Measurement
Metric
Fastener Tightening Torque Capacity
11,300 in-lb
Includes
(2) Set Screws
Material
Steel
Item
Taper Lock Bushing
Flange Type
Flangeless
Taper
8 Degrees
For Shaft Type
Keyed
Maximum Torque
11,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 65 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.