TL Bushing, 2525, 2 1/2 in B Dia, 2.5 in L
Mfr # 2525X2-1/2
Zoro # G010985301
product price: $50.39
/eaKey Features
Bore Bushing Series
2525
Length
2.5 in
Flange Type
Flangeless
Bushing Type
Taper Lock
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2525X2-1/2
Zoro #
G010985301
UPC #
00195057293069
Country of Origin
China
Dimensions
Length
2.5 in
Overall Diameter
3.375 in
Keyway Height
5/16 in
Keyway Width
5/8 in
Bolt Circle Diameter
3.25 in
Bore Diameter
2 1/2 in
Details
Bore Bushing Series
2525
Flange Type
Flangeless
Item
Taper Lock Bushing
Bushing Type
Taper Lock
System of Measurement
Inch
Includes
(2) Set Screws
Material
Steel
Fastener Tightening Torque Capacity
11,300 in-lb
Taper
8 Degrees
For Shaft Type
Keyed
Maximum Torque
11,300 in-lb
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2525, Bore Diameter 2 1/2 in, Length 2.5 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.