Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TL Bushing, 3020, 2 1/2 in B Dia, 2 in L

  • Mfr # 3020X2-1/2

  • Zoro # G310985377


product price: $55.89
/ea

Key Features

Bore Bushing Series
3020
Length
2 in
Bolt Circle Diameter
4 in
Keyway Width
5/8 in
Keyway Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020X2-1/2
Zoro #
G310985377
UPC #
00195057293335
Country of Origin
China

Dimensions

Length
2 in
Bolt Circle Diameter
4 in
Keyway Width
5/8 in
Keyway Height
5/16 in
Overall Diameter
4.25 in
Bore Diameter
2 1/2 in

Details

Bore Bushing Series
3020
Item
Taper Lock Bushing
Includes
(2) Set Screws
System of Measurement
Inch
Fastener Tightening Torque Capacity
24,000 in-lb
Taper
8 Degrees
Material
Steel
Bushing Type
Taper Lock
Flange Type
Flangeless
For Shaft Type
Keyed
Maximum Torque
24,000 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 1/2 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.