Zoro Homepage

TL Bushing, 3020, 2 1/8 in B Dia, 2 in L

  • Mfr # 3020X 2-1/8

  • Zoro # G510985337


product price: $55.89
/ea

Key Features

Bore Bushing Series
3020
Length
2 in
Bushing Type
Taper Lock
Flange Type
Flangeless
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020X 2-1/8
Zoro #
G510985337
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Bore Diameter
2 1/8 in
Bolt Circle Diameter
4 in
Keyway Height
1/4 in
Overall Diameter
4.25 in
Keyway Width
1/2 in

Details

Bore Bushing Series
3020
Bushing Type
Taper Lock
Flange Type
Flangeless
Includes
(2) Set Screws
System of Measurement
Inch
Material
Steel
Taper
8 Degrees
Item
Taper Lock Bushing
For Shaft Type
Keyed
Maximum Torque
24,000 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 1/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.