Zoro Homepage

TL Bushing, 3020, 50 mm B Dia, 2 in L

  • Mfr # 3020X50MM

  • Zoro # G010985189


product price: $55.89
/ea

Key Features

Bore Bushing Series
3020
Length
2 in
Flange Type
Flangeless
Material
Steel
Bore Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020X50MM
Zoro #
G010985189
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Bore Diameter
50 mm
Bolt Circle Diameter
4 in
Overall Diameter
4.25 in
Keyway Width
14 mm
Keyway Height
4 mm

Details

Bore Bushing Series
3020
Flange Type
Flangeless
Material
Steel
Includes
(2) Set Screws
System of Measurement
Metric
Bushing Type
Taper Lock
Item
Taper Lock Bushing
Taper
8 Degrees
For Shaft Type
Keyed
Maximum Torque
24,000 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 50 mm, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.