Zoro Homepage

TL Bushing, 3020, 65 mm B Dia, 2 in L

  • Mfr # 3020X65MM

  • Zoro # G710985199


product price: $55.89
/ea

Key Features

Bore Bushing Series
3020
Length
2 in
Material
Steel
Includes
(2) Set Screws
Taper
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020X65MM
Zoro #
G710985199
UPC #
00195057293458
Country of Origin
China

Dimensions

Length
2 in
Keyway Width
18 mm
Keyway Height
4.6 mm
Bore Diameter
65 mm
Bolt Circle Diameter
4 in
Overall Diameter
4.25 in

Details

Bore Bushing Series
3020
Material
Steel
Includes
(2) Set Screws
Taper
8 Degrees
Bushing Type
Taper Lock
System of Measurement
Metric
Item
Taper Lock Bushing
Flange Type
Flangeless
Fastener Tightening Torque Capacity
24,000 in-lb
For Shaft Type
Keyed
Maximum Torque
24,000 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 65 mm, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.