Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TL Bushing, 3020, 75 mm B Dia, 2 in L

  • Mfr # 3020X75MM

  • Zoro # G710985182


product price: $55.89
/ea

Key Features

Bore Bushing Series
3020
Length
2 in
Bore Diameter
75 mm
Bushing Type
Taper Lock
Taper
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020X75MM
Zoro #
G710985182
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Bore Diameter
75 mm
Bolt Circle Diameter
4 in
Keyway Height
5.1 mm
Keyway Width
20 mm
Overall Diameter
4.25 in

Details

Bore Bushing Series
3020
Bushing Type
Taper Lock
Taper
8 Degrees
Flange Type
Flangeless
Includes
(2) Set Screws
Material
Steel
System of Measurement
Metric
Item
Taper Lock Bushing
For Shaft Type
Keyed
Maximum Torque
24,000 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 75 mm, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5.1 mm, Keyway Width 20 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.