TL Bushing, 3525, 1 1/2 in B Dia, 2.5 in L
Mfr # 3525X1-1/2
Zoro # G610984995
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
3525
Length
2.5 in
Bolt Circle Diameter
4.83 in
Includes
(3) Set Screws
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3525X1-1/2
Zoro #
G610984995
UPC #
00195057293861
Country of Origin
China
Dimensions
Length
2.5 in
Bolt Circle Diameter
4.83 in
Keyway Width
3/8 in
Overall Diameter
5 in
Keyway Height
3/16 in
Bore Diameter
1 1/2 in
Details
Bore Bushing Series
3525
Includes
(3) Set Screws
Material
Steel
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
44,800 in-lb
Bushing Type
Taper Lock
System of Measurement
Inch
Taper
8 Degrees
Flange Type
Flangeless
Maximum Torque
44,800 in-lb
For Shaft Type
Keyed
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 1 1/2 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.