Zoro Homepage

TL Bushing, 3535, 1 7/8 in B Dia, 3.5 in L

  • Mfr # 3535X1-7/8

  • Zoro # G210985118


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
3535
Length
3.5 in
Bolt Circle Diameter
4.83 in
System of Measurement
Inch
Keyway Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535X1-7/8
Zoro #
G210985118
UPC #
00195057294387
Country of Origin
China

Dimensions

Length
3.5 in
Bolt Circle Diameter
4.83 in
Keyway Height
1/4 in
Keyway Width
1/2 in
Overall Diameter
5 in
Bore Diameter
1 7/8 in

Details

Bore Bushing Series
3535
System of Measurement
Inch
Taper
8 Degrees
Fastener Tightening Torque Capacity
44,800 in-lb
Material
Steel
Item
Taper Lock Bushing
Bushing Type
Taper Lock
Includes
(3) Set Screws
Flange Type
Flangeless
For Shaft Type
Keyed
Maximum Torque
44,800 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3535, Bore Diameter 1 7/8 in, Length 3.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.