Zoro Homepage

TL Bushing, 3535, 2 1/4 in B Dia, 3.5 in L

  • Mfr # 3535X2-1/4

  • Zoro # G010985103


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
3535
Length
3.5 in
Keyway Width
1/2 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535X2-1/4
Zoro #
G010985103
UPC #
00195057294448
Country of Origin
China

Dimensions

Length
3.5 in
Keyway Width
1/2 in
Keyway Height
1/4 in
Bore Diameter
2 1/4 in
Overall Diameter
5 in
Bolt Circle Diameter
4.83 in

Details

Bore Bushing Series
3535
Material
Steel
System of Measurement
Inch
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
44,800 in-lb
Flange Type
Flangeless
Bushing Type
Taper Lock
Taper
8 Degrees
Includes
(3) Set Screws
For Shaft Type
Keyed
Maximum Torque
44,800 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3535, Bore Diameter 2 1/4 in, Length 3.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.