Zoro Homepage

TL Bushing, 4030, 3 in B Dia, 3 in L

  • Mfr # 4030X3

  • Zoro # G710985540


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
4030
Length
3 in
Keyway Width
3/4 in
Bolt Circle Diameter
5.54 in
Fastener Tightening Torque Capacity
77,300 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030X3
Zoro #
G710985540
UPC #
00195057294950
Country of Origin
China

Dimensions

Length
3 in
Keyway Width
3/4 in
Bolt Circle Diameter
5.54 in
Overall Diameter
5.75 in
Bore Diameter
3 in
Keyway Height
3/8 in

Details

Bore Bushing Series
4030
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
77,300 in-lb
Includes
(3) Set Screws
System of Measurement
Inch
Material
Steel
Flange Type
Flangeless
Taper
8 Degrees
Bushing Type
Taper Lock
For Shaft Type
Keyed
Maximum Torque
77,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 4030, Bore Diameter 3 in, Length 3 in, Bolt Circle Diameter 5.54 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 77,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.