Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toe Space Return Air Grille, 12 in W x 2 in H Opening, White, Steel, One-Way Airflow, Surface Mount

  • Mfr # 4MJD5

  • Zoro # G3310097


product price: $5.15
/ea

Key Features

Type
Standard
Max. Duct Width (In.)
12
Max. Duct Height (In.)
2
Finish
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MJD5
Zoro #
G3310097
UPC #
190735515204
Country of Origin
China

Dimensions

Max. Duct Width (In.)
12
Max. Duct Height (In.)
2
Overall Width (In.)
13.13
Overall Height (In.)
3.38
Manufacturers Warranty Length
1 yr.
Depth (In.)
0.28
Overall Height
3 3/8 in
Overall Depth
1/4 in
Overall Width
13 1/8 in
Manufacturer Warranty Length
1 yr
Maximum Opening Height
2 in
Maximum Opening Width
12 in

Details

Item
Toe Space Grille
Type
Standard
Finish
White
Material
Steel
Color
White
Construction
Steel
Bar Spacing
7/16"
Grille/Register Item
Toe Space Grille
Features
Electro coated and Powder Coated Surface
Product Type
Toe Space Air Grille
Airflow Capacity
110 cfm
Mounting Style
Surface Mount
Material Grade
SPCC
Airflow Directions
One-Way
Face Design
Louvered
Grille Material
Steel
Adjustable Blades
No
Blade Angle
45 Degrees
Damper Material
Steel
Grille Color
White

Description

Return Air Grille, Overall Depth 1/4 in, Overall Height 3 3/8 in, Overall Width 13 1/8 in, Maximum Opening Height 2 in, Maximum Opening Width 12 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Floor, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.