Zoro Homepage
This item is Discontinued.
Zoro Select Toggle Bolt, 1" L, Nylon, 12500 PK B63270.000.0025

Toggle Bolt, 1" L, Nylon, 12500 PK (Discontinued)

  • Mfr # B63270.000.0025
  • Zoro # G2863198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B63270.000.0025
Zoro #
G2863198
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/16"
Anchor Length
1"
Thread Size
#6 to #8
Drill Bit Size
5/16"
Minimum Material Thickness
1/8"
Min. Thread Length
1"
Wall Thickness
1/8 in to 1/4 in
Screw Size
#6 to #8
Drill Size
5/16 in
Anchor Size
#6 to #8 x 1 in
Anchor Screw Thread Dia.
#6 to #8
Overall Length
1/4 in
Maximum Material Thickness
1/4 in

Description

Wall Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size #6 to #8, Overall Length 1/4 in, Screw Size #6 to #8, Screw Length Not Applicable, Material Plastic, Finish Plain, Drill Bit Size 5/16 in, Compatible Material Drywall, Plaster, Maximum Material Thickness 1/4 in, Minimum Material Thickness 1/8 in, Package Quantity 12500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.